XF4230
Hammond Manufacturing Fans, XF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XF4230

Hammond Manufacturing Fans, XF Series

XF4230

Hammond Manufacturing Fans, XF Series
FILTER FAN, 230VAC, 105CFM FREE FLOW
MFG Item Number
XF4230
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, XF Series
Item #
XF4230
FILTER FAN, 230VAC, 105CFM FREE FLOW

XF Series Information

Specifications

Specifications
Manufacturer Part Number XF4230
Manufacturer Hammond Manufacturing
Product Series XF
Family Series Hammond Manufacturing Fans, XF Series
Description FILTER FAN, 230VAC, 105CFM FREE FLOW 75 CFM FAN W/SHROUD, GRILLE & FILTER FITS INTO 5.66in. CUTOUT
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 105 CFM
Current Rating 0.09 A
Power Consumption 15 W
Fan Speed 3,000 RPM
Connection Type Wire Leads
Approvals CE, cUR, UR
Net Weight 4 lbs
Gross Weight 4 lbs