Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XFH-22

Killark Conduit Mounts

XFH-22

Killark Conduit Mounts
HANGER 3/4in. TWO HUBS FEED THRU 3/4in.
MFG Item Number
XFH-22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
XFH-22
HANGER 3/4in. TWO HUBS FEED THRU 3/4in.

Series Information

Specifications

Specifications
Manufacturer Part Number XFH-22
Manufacturer Killark
Family Series Killark Conduit Mounts
Description HANGER 3/4in. TWO HUBS FEED THRU 3/4in. STEM
Hazardous Location Yes
Composition Aluminum
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals CSA, UL
Comments Feed-Thru
Net Weight 1.98 lbs
Gross Weight 1.98 lbs