Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XG2-12-25G-15

Ericson Cordsets

XG2-12-25G-15

Ericson Cordsets
Gfci Inline 12/3 25ft. W/1610Cg/Mld
MFG Item Number
XG2-12-25G-15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
XG2-12-25G-15
Gfci Inline 12/3 25ft. W/1610Cg/Mld

Series Information

Specifications

Specifications
Manufacturer Part Number XG2-12-25G-15
Manufacturer Ericson
Family Series Ericson Cordsets
Description Gfci Inline 12/3 25ft. W/1610Cg/Mld 5-15P
Output (1) 5-15C
Input 5-15P
Current Rating 15 A
Length 25 '
Reset Automatic
NEMA Rating NEMA 6P
Approvals CSA, UL
Net Weight 5.5 lbs
Gross Weight 5.5 lbs