Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XG2-12-2G-LKG

Ericson Cordsets

XG2-12-2G-LKG

Ericson Cordsets
Gfci Inline 12/3 2ft.
MFG Item Number
XG2-12-2G-LKG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
XG2-12-2G-LKG
Gfci Inline 12/3 2ft.

Series Information

Specifications

Specifications
Manufacturer Part Number XG2-12-2G-LKG
Manufacturer Ericson
Family Series Ericson Cordsets
Description Gfci Inline 12/3 2ft. W/2310-Pg/2410-Cg
Output (1) 5-20C
Input L5-20P
Current Rating 20 A
Length 2 '
Reset Automatic
NEMA Rating NEMA 6P
Approvals CSA, UL
Net Weight 1.66 lbs
Gross Weight 2 lbs