Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XG2-12-2W-15

Ericson Cordsets

XG2-12-2W-15

Ericson Cordsets
Gfci Inline 12/3 2ft.
MFG Item Number
XG2-12-2W-15
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
XG2-12-2W-15
Gfci Inline 12/3 2ft.

Series Information

Specifications

Specifications
Manufacturer Part Number XG2-12-2W-15
Manufacturer Ericson
Family Series Ericson Cordsets
Description Gfci Inline 12/3 2ft. W/1510Pw6P1610Cw6P
Output (1) 5-15C
Input 5-15P
Current Rating 15 A
Length 2 '
Reset Automatic
NEMA Rating NEMA 6P
Approvals CSA, UL
Net Weight 1.29 lbs
Gross Weight 1.5 lbs