XG2-12-4W-CPH-3023BC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XG2-12-4W-CPH-3023BC Ericson Cordsets, XG2 Series, GFCI PORTABLE, 20A AUTO, 4FT

MFG Item Number
XG2-12-4W-CPH-3023BC

XG2-12-4W-CPH-3023BC Ericson Cordsets, XG2 Series, GFCI PORTABLE, 20A AUTO, 4FT

MFG Item Number
XG2-12-4W-CPH-3023BC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, XG2 Series
Item #
XG2-12-4W-CPH-3023BC
GFCI PORTABLE, 20A AUTO, 4FT

XG2 Series Information

  • NEMA Type 4X and 6P Enclosure
  • Works on Two‑Wire or Three‑Wire Circuits
  • Available with Factory‑Wired and Molded‑On Devices

Specifications

Specifications
Manufacturer Part Number XG2-12-4W-CPH-3023BC
Manufacturer Ericson
Product Series XG2
Family Series Ericson Cordsets, XG2 Series
Description GFCI PORTABLE, 20A AUTO, 4FT INDUSTRIAL GRADE INLINE W/ XP & PERMA-TITE WATER TIGHT WIRING
Output (1) 5-20
Current Rating 20 A
Length 4 '
Reset Automatic
NEMA Rating NEMA 6P
Approvals cULus
Net Weight 2 lbs
Gross Weight 2 lbs