Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XG2-14-25S
Gfci Inline 14/3 Sjtw-B Mld
MFG Item Number
XG2-14-25S
This item cannot be canceled or returned
Description
Gfci Inline 14/3 Sjtw-B Mld
Specifications
Specifications
| Manufacturer Part Number |
XG2-14-25S |
| Manufacturer |
Ericson |
| Family Series |
Ericson Cordsets |
| Description |
Gfci Inline 14/3 Sjtw-B Mld Plug&Conn25ft. |
| Output |
(1) 5-15C |
| Input |
5-15P |
| Current Rating |
15 A |
| Length |
25 ' |
| Reset |
Automatic |
| NEMA Rating |
NEMA 6P |
| Approvals |
CSA, UL |
| Net Weight |
2.955 lbs |
| Gross Weight |
3.5 lbs |
XG2-14-25S
Ericson Cordsets