XH25DSS12GC28V/VCWEM14/19
BEI Sensors Encoders, H25 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XH25DSS12GC28V/VCWEM14/19 BEI Sensors Encoders, H25 Series, Encoder

MFG Item Number
01079-002

XH25DSS12GC28V/VCWEM14/19 BEI Sensors Encoders, H25 Series, Encoder

MFG Item Number
01079-002
Item Number
XH25DSS12GC28V/VCWEM14/19
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H25 Series
Item #
XH25DSS12GC28V/VCWEM14/19
Encoder

H25 Series Information


Long considered the industry standard for shafted incremental encoders, the Model H25 is now available in an absolute version with up to 13 Bits of resolution. It incorporates many of the great standard features of the incremental version, including: EMI shielding, 40‑lb ABEC 7 bearings, matched thermal coefficients on critical components, and custom optics. This encoder features a 12 or 13 Bit absolute parallel gray code output, a selection line for count direction, and an output latch as standard. Output is standard gray code with options for natural binary or SSI compatible signals. Signals can be provided in either a single‑ended multi‑voltage line driver (TTL compatible when provided with 5 volts) or as an open‑collector style of output. Typical applications include dam gate control, cranes, telescopes, tool changers, and robotics.

Videos

Specifications

Specifications
Manufacturer Part Number 01079-002
Manufacturer BEI Sensors
Product Series H25
Family Series BEI Sensors Encoders, H25 Series
Description Encoder
Single Turn Resolution 12
Input Power 5-28 VDC
Protocol Parallel Gray
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Mounting Shaft
Connector 19 Pin Bayonet Radial
Explosion Proof No
Operating Temperature 0-70 °C
Protection Rating IP66
Sensing Optical
Approvals CE
Net Weight 1 lb
Gross Weight 1 lb