Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XH25DSS1ABZC15V/VSM18 BEI Sensors Encoders, H25 Series, Encoder
MFG Item Number
01002-8551
XH25DSS1ABZC15V/VSM18 BEI Sensors Encoders, H25 Series, Encoder
MFG Item Number
01002-8551
Item Number
XH25DSS1ABZC15V/VSM18
This item cannot be canceled or returned
Description
Item #
XH25DSS1ABZC15V/VSM18
Specifications
Specifications
| Manufacturer Part Number |
01002-8551 |
| Manufacturer |
BEI Sensors |
| Product Series |
H25 |
| Family Series |
BEI Sensors Encoders, H25 Series |
| Description |
Encoder |
| Resolution (PPR) |
1 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
Yes |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Shaft Type |
Single Ended |
| Input Voltage |
5-15 VDC |
| Output Voltage |
5-15 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
10 Pin Connector, Side Exit |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 13, NEMA 4 |
| Mounting |
Shafted |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XH25DSS1ABZC15V/VSM18
BEI Sensors Encoders, H25 Series