HHI Series Information
| Manufacturer Part Number | XHHI100-18-405TBB |
|---|---|
| Manufacturer | Worldwide Electric Corporation |
| Product Series | HHI |
| Family Series | Worldwide Electric Corporation Motors, HHI Series |
| Description | Motor, AC,100HP, 1800 RPM, 208-230/460V, 3PH, 114.1 FLA, 405T Frame |
| Type | Explosion Proof |
| Horsepower | 100 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 405T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Explosion Proof |
| Mounting | Foot Mount, Rigid |
| Current Rating | 114.1 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |