XHLF26-50KP
Killark Temporary Lighting, XHL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XHLF26-50KP

Killark Temporary Lighting, XHL Series

XHLF26-50KP

Killark Temporary Lighting, XHL Series
FLUOR HANDLAMP CORD& ACCEPTOR
MFG Item Number
XHLF26-50KP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, XHL Series
Item #
XHLF26-50KP
FLUOR HANDLAMP CORD& ACCEPTOR

XHL Series Information


Specifications

Specifications
Manufacturer Part Number XHLF26-50KP
Manufacturer Killark
Product Series XHL
Family Series Killark Temporary Lighting, XHL Series
Description FLUOR HANDLAMP CORD& ACCEPTOR
Voltage 120 V
Cord Type 16/3 SOW
Color Black
Length 50 '
Lamp Type Fluorescent
Light Output 1,800 Lumens
Lamp Wattage 26 W
Swivel Hook Yes
Approvals cULus
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs