Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XHSSS-CAM3
Explosionproof Cam Selector Switch
MFG Item Number
XHSSS-CAM3
This item cannot be canceled or returned
Description
Explosionproof Cam Selector Switch
Specifications
Specifications
| Manufacturer |
Adalet |
| Family Series |
Adalet Miscellaneous |
| Manufacturer Part Number |
XHSSS-CAM3 |
| Description |
Explosionproof Cam Selector Switch Operator, Cam Code 3 |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.31 lbs |
XHSSS-CAM3
Adalet Miscellaneous