Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect DIN Rail Interface Modules
XIF10PML
ASI-Automation Systems Interconnect DIN Rail Interface Modules
10 Pin Flat Ribbon Cable, Idc
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
10 Pin Flat Ribbon Cable, Idc
Specifications
Specifications
| Manufacturer Part Number |
XIF10PML |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect DIN Rail Interface Modules |
| Description |
10 Pin Flat Ribbon Cable, Idc Interface Module, 2 Level Terminal Block Connector |
| Number of Pins |
10 |
| Current Rating |
0.75 A |
| Max Voltage |
24 VDC |
| Terminal Block Style |
Double Deck |
| Marker Tags |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XIF10PML
ASI-Automation Systems Interconnect DIN Rail Interface Modules