Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect DIN Rail Interface Modules
XIF40PML
ASI-Automation Systems Interconnect DIN Rail Interface Modules
40 Pin Flat Ribbon Cable, 2 Level
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
40 Pin Flat Ribbon Cable, 2 Level
Specifications
Specifications
| Manufacturer Part Number |
XIF40PML |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect DIN Rail Interface Modules |
| Description |
40 Pin Flat Ribbon Cable, 2 Level Terminal Block Connector, Screw Clamp Terminations, 750 Ma, 12 To |
| Number of Pins |
40 |
| Current Rating |
0.75 A |
| Max Voltage |
24 VDC |
| Terminal Block Style |
Double Deck |
| Marker Tags |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XIF40PML
ASI-Automation Systems Interconnect DIN Rail Interface Modules