XISD37FM
ASI-Automation Systems Interconnect DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XISD37FM

ASI-Automation Systems Interconnect DIN Rail Interface Modules

XISD37FM

ASI-Automation Systems Interconnect DIN Rail Interface Modules
Breakout Board, 37-Pin Male And
MFG Item Number
XISD37FM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
XISD37FM
Breakout Board, 37-Pin Male And

Series Information

Specifications

Specifications
Manufacturer Part Number XISD37FM
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Description Breakout Board, 37-Pin Male And Female D-Sub Connector
Voltage 50 VAC
D-sub Standard
Number of Pins 37
Input Type Male and Female
Output Type Terminal Block
Max Output Current 2 A
Marker Tags No
Wire Size Range 14 AWG
Net Weight 0.425 lbs
Gross Weight 0.6 lbs