Series Information
| Manufacturer Part Number | XJ75-4 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Couplers |
| Description | Appleton 4 IN Expansion Coupling, Trade Size: 3/4 IN, Outside Diameter: 2-1/4 IN, Length: 6.38 IN, Flexibility: Rigid, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Standard: UL 467, UL File Number E14814, For Rigid Metal Conduit |
| Net Weight | 0 lbs |
| Gross Weight | 1.89 lbs |