Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Couplers, XJG Series
XJG24SA-G
Ocal, a T & B Brand Couplers, XJG Series
OC XJG24SAG 3/4 OCAL XJG24 AL EXP J
MFG Item Number
XJG24SA-G
This item cannot be canceled or returned
Description
OC XJG24SAG 3/4 OCAL XJG24 AL EXP J
Specifications
Specifications
| Manufacturer Part Number |
XJG24SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
XJG |
| Family Series |
Ocal, a T & B Brand Couplers, XJG Series |
| Description |
OC XJG24SAG 3/4 OCAL XJG24 AL EXP J |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
3/4 " |
| Max Conduit Movement |
4 " |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Iron |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Comments |
PVC Coated |
| Net Weight |
0.94 lbs |
| Gross Weight |
0.94 lbs |
XJG24SA-G
Ocal, a T & B Brand Couplers, XJG Series