XJG Series Information
| Manufacturer Part Number | XJG28-G1 |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | XJG |
| Family Series | Ocal, a T & B Brand Couplers, XJG Series |
| Description | OC XJG28G1 |
| Conduit Type | RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 3/4 " |
| Max Conduit Movement | 8 " |
| Protection Rating | Indoor, Outdoor |
| Composition | Iron |
| Insulated Throat | No |
| Hazardous Location | No |
| Comments | PVC Coated |
| Net Weight | 2.71 lbs |
| Gross Weight | 2.71 lbs |