XJG Series Information
| Manufacturer Part Number | XJG28 SA |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | XJG |
| Family Series | Eaton's Crouse-Hinds series Couplers, XJG Series |
| Description | Eaton Crouse-Hinds series XJG expansion coupling, Rigid/IMC, Copper-free aluminum, 8 maximum conduit movement, 3/4 trade size |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 3/4 " |
| Max Conduit Movement | 8 " |
| NEMA Rating | NEMA FB1 |
| Ground Pass Through | Strap Optional |
| Req. Conduit Rotation | No |
| Protection Rating | Indoor, Outdoor |
| Composition | Copper Free Aluminum |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 1.05 lbs |
| Gross Weight | 1.05 lbs |