XJG34-EMT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XJG34-EMT

Thomas & Betts Couplers

XJG34-EMT

Thomas & Betts Couplers
TC XJG34EMT
MFG Item Number
XJG34-EMT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
XJG34-EMT
TC XJG34EMT

Series Information

Specifications

Specifications
Manufacturer Part Number XJG34-EMT
Manufacturer Thomas & Betts
Family Series Thomas & Betts Couplers
Description TC XJG34EMT
Conduit Type EMT (Electrical Metallic Conduit)
Connection Type Compression
Trade Size 1 "
Max Conduit Movement 4 "
Composition Iron
Insulated Throat No
Approvals CSA, UL
Net Weight 7.59 lbs
Gross Weight 7.59 lbs