XJG34-LLG
Ocal, a T & B Brand Couplers, XJG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XJG34-LLG

Ocal, a T & B Brand Couplers, XJG Series

XJG34-LLG

Ocal, a T & B Brand Couplers, XJG Series
OC XJG54LLG EXP CPLG 1-1/2IN, 4IN E
MFG Item Number
XJG34-LLG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, XJG Series
Item #
XJG34-LLG
OC XJG54LLG EXP CPLG 1-1/2IN, 4IN E

XJG Series Information


Specifications

Specifications
Manufacturer Part Number XJG34-LLG
Manufacturer Ocal, a T & B Brand
Product Series XJG
Family Series Ocal, a T & B Brand Couplers, XJG Series
Description OC XJG54LLG EXP CPLG 1-1/2IN, 4IN E
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Max Conduit Movement 4 "
Protection Rating Indoor, Outdoor
Composition Iron
Insulated Throat No
Hazardous Location No
Comments PVC Coated
Net Weight 5.24 lbs
Gross Weight 5.24 lbs