Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XJG44HDG
1 1/4 Cndt Exp Jnt Internal Grnd
MFG Item Number
XJG44 HDG
This item cannot be canceled or returned
Description
1 1/4 Cndt Exp Jnt Internal Grnd
Specifications
Specifications
| Manufacturer Part Number |
XJG44 HDG |
| Manufacturer |
Crouse Hinds |
| Family Series |
Crouse Hinds Couplers |
| Description |
1 1/4 Cndt Exp Jnt Internal Grnd Max Cndt Mvmnt 4 Hdg |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XJG44HDG
Crouse Hinds Couplers