XJG Series Information
| Manufacturer Part Number | XJG48-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | XJG |
| Family Series | Ocal, a T & B Brand Couplers, XJG Series |
| Description | OC XJG48G 1 1/4 OCAL XJG48 EXP JNT |
| Conduit Type | RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1-1/4 " |
| Max Conduit Movement | 8 " |
| Ground Pass Through | Yes |
| Req. Conduit Rotation | No |
| Protection Rating | Indoor, Outdoor |
| Composition | Malleable Iron |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | UL |
| Comments | Gray |
| Net Weight | 12.55 lbs |
| Gross Weight | 12.55 lbs |