Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XJG74-EMT
MFG Item Number
XJG74-EMT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
XJG74-EMT |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Couplers |
| Description |
TC XJG74EMT |
| Conduit Type |
EMT (Electrical Metallic Conduit) |
| Connection Type |
Compression |
| Trade Size |
2-1/2 " |
| Max Conduit Movement |
4 " |
| Composition |
Iron |
| Insulated Throat |
No |
| Approvals |
CSA, UL |
| Net Weight |
27 lbs |
| Gross Weight |
27 lbs |
XJG74-EMT
Thomas & Betts Couplers