XJG Series Information
| Manufacturer Part Number | XJG84-B |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | XJG |
| Family Series | Ocal, a T & B Brand Couplers, XJG Series |
| Description | OC XJG84B 3 OCAL XJG84 EXP JNT BLUE |
| Conduit Type | RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 3 " |
| Max Conduit Movement | 4 " |
| Ground Pass Through | Yes |
| Req. Conduit Rotation | No |
| Protection Rating | Indoor, Outdoor |
| Composition | Malleable Iron |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | UL |
| Comments | Blue |
| Net Weight | 15.53 lbs |
| Gross Weight | 15.53 lbs |