Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Couplers, XJG Series
XJG84-EMT
Eaton's Crouse-Hinds series Couplers, XJG Series
3 EMT CND EXP JNT INT GRD MAX CND MVT 4
MFG Item Number
XJG84 EMT
This item cannot be canceled or returned
Description
3 EMT CND EXP JNT INT GRD MAX CND MVT 4
- Used with Rigid Metal Conduit and IMC
- Braided Tinned Copper Ground Strap
- 1/2~6 Inch Conduit Size
Specifications
Specifications
| Manufacturer Part Number |
XJG84 EMT |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
XJG |
| Family Series |
Eaton's Crouse-Hinds series Couplers, XJG Series |
| Description |
Eaton Crouse-Hinds series XJG EMT expansion coupling, Steel, 4 maximum conduit movement, 3 trade size |
| Conduit Type |
EMT (Electrical Metallic Conduit) |
| Connection Type |
Compression |
| Trade Size |
3-1/2 " |
| Max Conduit Movement |
4 " |
| NEMA Rating |
NEMA FB1 |
| Ground Pass Through |
Strap Optional |
| Req. Conduit Rotation |
No |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Electro Galvanized Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
22.5 lbs |
| Gross Weight |
22.5 lbs |
XJG84-EMT
Eaton's Crouse-Hinds series Couplers, XJG Series