Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Couplers, XJG Series
XJG98-G1
Ocal, a T & B Brand Couplers, XJG Series
OC XJG98G1 3 1/2 OCAL C-H XJG98 EXP
This item cannot be canceled or returned
Description
OC XJG98G1 3 1/2 OCAL C-H XJG98 EXP
Specifications
Specifications
| Manufacturer Part Number |
XJG98-G1 |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
XJG |
| Family Series |
Ocal, a T & B Brand Couplers, XJG Series |
| Description |
OC XJG98G1 3 1/2 OCAL C-H XJG98 EXP |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
3-1/2 " |
| Max Conduit Movement |
8 " |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Iron |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Comments |
PVC Coated |
| Net Weight |
23.8 lbs |
| Gross Weight |
23.8 lbs |
XJG98-G1
Ocal, a T & B Brand Couplers, XJG Series