XJGD54
Eaton's Crouse-Hinds series Couplers, XJGD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XJGD54

Eaton's Crouse-Hinds series Couplers, XJGD Series

XJGD54

Eaton's Crouse-Hinds series Couplers, XJGD Series
1 1/2 EX/DEF CP/EXP JNT 18 5/8 L INT GD
MFG Item Number
XJGD54
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, XJGD Series
Item #
XJGD54
1 1/2 EX/DEF CP/EXP JNT 18 5/8 L INT GD

XJGD Series Information

  • Used with Rigid Metal Conduit and IMC
  • 1~4 Inch Hub Size
  • 4 Inch Maximum Conduit Movement

Specifications

Specifications
Manufacturer Part Number XJGD54
Manufacturer Eaton's Crouse-Hinds series
Product Series XJGD
Family Series Eaton's Crouse-Hinds series Couplers, XJGD Series
Description Eaton Crouse-Hinds series XJGD expansion/deflection coupling, Steel, 1-1/2
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Max Conduit Movement 4 "
Angle 30 °
Ground Pass Through Yes
Req. Conduit Rotation No
Protection Rating Indoor, Outdoor
Composition Iron Alloy
Insulated Throat No
Hazardous Location No
Approvals UL
Net Weight 15 lbs
Gross Weight 15 lbs