XJGD94
Eaton's Crouse-Hinds series Couplers, XJGD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XJGD94

Eaton's Crouse-Hinds series Couplers, XJGD Series

XJGD94

Eaton's Crouse-Hinds series Couplers, XJGD Series
3 1/2in. COMBO EXP/DEFLECTION FITTING
MFG Item Number
XJGD94
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, XJGD Series
Item #
XJGD94
3 1/2in. COMBO EXP/DEFLECTION FITTING

XJGD Series Information

  • Used with Rigid Metal Conduit and IMC
  • 1~4 Inch Hub Size
  • 4 Inch Maximum Conduit Movement

Specifications

Specifications
Manufacturer Part Number XJGD94
Manufacturer Eaton's Crouse-Hinds series
Product Series XJGD
Family Series Eaton's Crouse-Hinds series Couplers, XJGD Series
Description 3 1/2in. COMBO EXP/DEFLECTION FITTING
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Max Conduit Movement 4 "
Angle 30 °
Ground Pass Through Yes
Req. Conduit Rotation No
Protection Rating Indoor, Outdoor
Composition Iron Alloy
Insulated Throat No
Hazardous Location No
Approvals UL
Net Weight 1 lb
Gross Weight 43.1 lbs