Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XL040242A
.25HP, 1725RPM, 1PH, 60HZ, 48, 3411L
MFG Item Number
XL040242A
This item cannot be canceled or returned
Description
.25HP, 1725RPM, 1PH, 60HZ, 48, 3411L
Specifications
Specifications
| Manufacturer Part Number |
XL040242A |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.25HP, 1725RPM, 1PH, 60HZ, 48, 3411L |
| Type |
Explosion Proof |
| Horsepower |
1/4 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
1 |
| NEMA Frame |
48 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Mounting |
Foot Mount |
| Current Rating |
2.5 A |
| Net Weight |
27 lbs |
| Gross Weight |
27 lbs |
XL040242A
Baldor-ABB Motors Motors