Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XL050342A
30/25HP, 3525/2920RPM, 3PH, 60/50HZ
MFG Item Number
XL050342A
This item cannot be canceled or returned
Description
30/25HP, 3525/2920RPM, 3PH, 60/50HZ
Specifications
Specifications
| Manufacturer Part Number |
XL050342A |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
30/25HP, 3525/2920RPM, 3PH, 60/50HZ |
| Type |
Explosion Proof |
| Horsepower |
1/3 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
1 |
| NEMA Frame |
56 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Mounting |
Foot Mount |
| Current Rating |
3 A |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
XL050342A
Baldor-ABB Motors Motors