Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XL050362A Baldor-ABB Motors Motors, 0.33HP, 1150RPM, 1PH, 60HZ, 56, 3528L
MFG Item Number
XL050362A
XL050362A Baldor-ABB Motors Motors, 0.33HP, 1150RPM, 1PH, 60HZ, 56, 3528L
MFG Item Number
XL050362A
This item cannot be canceled or returned
Description
0.33HP, 1150RPM, 1PH, 60HZ, 56, 3528L
Specifications
Specifications
| Manufacturer Part Number |
XL050362A |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
0.33HP, 1150RPM, 1PH, 60HZ, 56, 3528L |
| Type |
Explosion Proof |
| Horsepower |
1/3 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
1 |
| NEMA Frame |
56 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Mounting |
Foot Mount |
| Current Rating |
3.4 A |
| Net Weight |
50 lbs |
| Gross Weight |
50 lbs |
XL050362A
Baldor-ABB Motors Motors