XL14142T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XL14142T

Baldor-ABB Motors Motors

XL14142T

Baldor-ABB Motors Motors
1HP, 1750RPM, 1PH, 60HZ, 143T, 3528L
MFG Item Number
XL14142T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
XL14142T
1HP, 1750RPM, 1PH, 60HZ, 143T, 3528L

Series Information

Specifications

Specifications
Manufacturer Part Number XL14142T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1HP, 1750RPM, 1PH, 60HZ, 143T, 3528L
Type Explosion Proof
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 143T
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Mounting Foot Mount
Current Rating 5.9 A
Net Weight 48 lbs
Gross Weight 48 lbs