XL14222T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XL14222T

Baldor-ABB Motors Motors

XL14222T

Baldor-ABB Motors Motors
2HP, 3450RPM, 1PH, 60HZ, 145T, 3540L
MFG Item Number
XL14222T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
XL14222T
2HP, 3450RPM, 1PH, 60HZ, 145T, 3540L

Series Information

Specifications

Specifications
Manufacturer Part Number XL14222T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 2HP, 3450RPM, 1PH, 60HZ, 145T, 3540L
Type Explosion Proof
Horsepower 2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame 145T
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Mounting Foot Mount
Current Rating 11.5 A
Net Weight 67 lbs
Gross Weight 67 lbs