XL18242T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XL18242T

Baldor-ABB Motors Motors

XL18242T

Baldor-ABB Motors Motors
2HP, 1750RPM, 1PH, 60HZ, 182T, 3634L
MFG Item Number
XL18242T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
XL18242T
2HP, 1750RPM, 1PH, 60HZ, 182T, 3634L

Series Information

Specifications

Specifications
Manufacturer Part Number XL18242T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 2HP, 1750RPM, 1PH, 60HZ, 182T, 3634L
Type Explosion Proof
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 182T
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Mounting Foot Mount
Current Rating 11 A
Net Weight 84 lbs
Gross Weight 93 lbs