Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XL21342
3HP, 1735RPM, 1PH, 60HZ, 213, 3740L
This item cannot be canceled or returned
Description
3HP, 1735RPM, 1PH, 60HZ, 213, 3740L
Specifications
Specifications
| Manufacturer Part Number |
XL21342 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
3HP, 1735RPM, 1PH, 60HZ, 213, 3740L |
| Type |
Explosion Proof |
| Horsepower |
3 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
1 |
| NEMA Frame |
215 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Mounting |
Foot Mount |
| Current Rating |
15 A |
| Net Weight |
161 lbs |
| Gross Weight |
161 lbs |
XL21342
Baldor-ABB Motors Motors