Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
XL50F600A
Eaton's Bussmann series Fuses
600A 500V S/COND REPL.XL50F600
MFG Item Number
XL50F600A
This item cannot be canceled or returned
Description
600A 500V S/COND REPL.XL50F600
Specifications
Specifications
| Manufacturer Part Number |
XL50F600A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series high speed North American fuse, 500V, 600A, 200 kAIC, Non indicating, bolted tags, UL248-13, class aR |
| Fuse Type |
American Seminconductor Type |
| Current Rating |
600 A |
| Net Weight |
0.5102 lbs |
| Gross Weight |
0.5102 lbs |
XL50F600A
Eaton's Bussmann series Fuses