Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XL70F200 Brush Fuses Fuses, FUSE, 200A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
XL70F200

XL70F200 Brush Fuses Fuses, FUSE, 200A, 700VAC/DC, SEMICONDUCTOR

MFG Item Number
XL70F200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
XL70F200
FUSE, 200A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number XL70F200
Manufacturer Brush Fuses
Family Series Brush Fuses Fuses
Description FUSE, 200A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 200 A
Net Weight 0 lbs
Gross Weight 28.7 lbs
Alternatives
FWP-200A
FWP-200A
Eaton's Bussmann series Fuses, FWP Series
A070F200
A070F200
Carbone Ferraz Fuses
A70P200-4
A70P200-4
Mersen Fuses
FWP-200
FWP-200
Eaton's Bussmann series Fuses