Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XL70F600 Brush Fuses Fuses, FUSE, 600A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
XL70F600

XL70F600 Brush Fuses Fuses, FUSE, 600A, 700VAC/DC, SEMICONDUCTOR

MFG Item Number
XL70F600
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
XL70F600
FUSE, 600A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number XL70F600
Manufacturer Brush Fuses
Family Series Brush Fuses Fuses
Description FUSE, 600A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 600 A
Net Weight 0 lbs
Gross Weight 384.4866 lbs
Alternatives
FWP-600A
FWP-600A
Eaton's Bussmann series Fuses, FWP Series
A070F600
A070F600
Carbone Ferraz Fuses
A70P600-4
A70P600-4
Mersen Fuses
FWP-600
FWP-600
Eaton's Bussmann series Fuses