Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, X Series
XLB-3
Killark Conduit Outlet Bodies, X Series
1in. LB TYPE AL HAZ LOC FITTING
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, X Series
1in. LB TYPE AL HAZ LOC FITTING
- Integral Bushings
- Easy Access Covers
- Copper‑free Aluminum
Specifications
Specifications
| Manufacturer Part Number |
XLB-3 |
| Manufacturer |
Killark |
| Product Series |
X |
| Family Series |
Killark Conduit Outlet Bodies, X Series |
| Description |
1in. LB TYPE AL HAZ LOC FITTING |
| Shape |
LB |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
1 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.64 lbs |
| Gross Weight |
1.64 lbs |
XLB-3
Killark Conduit Outlet Bodies, X Series