Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, X Series
XLR-1
Killark Conduit Outlet Bodies, X Series
1/2in. LR TYPE AL HAZ LOC FITTIN
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, X Series
1/2in. LR TYPE AL HAZ LOC FITTIN
- Integral Bushings
- Easy Access Covers
- Copper‑free Aluminum
Specifications
Specifications
| Manufacturer Part Number |
XLR-1 |
| Manufacturer |
Killark |
| Product Series |
X |
| Family Series |
Killark Conduit Outlet Bodies, X Series |
| Description |
1/2in. LR TYPE AL HAZ LOC FITTIN |
| Shape |
X |
| Number of Hubs |
4 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
0.725 lbs |
| Gross Weight |
0.74 lbs |
XLR-1
Killark Conduit Outlet Bodies, X Series