Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
XLV-S22016080
Eaton's Crouse-Hinds series Enclosures
ENCL LUG VERT 304 STN-STL 20X16X08
Item Number
XLV-S22016080
MFG Item Number
XLVS22016080
This item cannot be canceled or returned
Description
ENCL LUG VERT 304 STN-STL 20X16X08
Specifications
Specifications
| Manufacturer Part Number |
XLVS22016080 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series Ex-CELL enclosure, 20 x 16 x 8, 304 stainless steel, 0 gland plates, Vertical lugs |
| Material |
304 Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XLV-S22016080
Eaton's Crouse-Hinds series Enclosures