Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
XLVPS2020081
Eaton's Crouse-Hinds series Enclosures
EX-CELL V 20/20/08 1GP PAINTED
MFG Item Number
XLVPS2020081
This item cannot be canceled or returned
Description
EX-CELL V 20/20/08 1GP PAINTED
Specifications
Specifications
| Manufacturer Part Number |
XLVPS2020081 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series Ex-CELL enclosure, 20 x 20 x 8, Painted mild steel, 1 gland plate, Vertical lugs |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4, NEMA 3S |
| Nominal Height |
20 " |
| Nominal Width |
20 " |
| Nominal Depth |
8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.0022 lbs |
XLVPS2020081
Eaton's Crouse-Hinds series Enclosures