Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
XLVS12020101
Eaton's Crouse-Hinds series Enclosures
ENCL LUG VERT 316 STN-STL 20X20X10 ATEX
MFG Item Number
XLVS12020101
This item cannot be canceled or returned
Description
ENCL LUG VERT 316 STN-STL 20X20X10 ATEX
Specifications
Specifications
| Manufacturer Part Number |
XLVS12020101 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series Ex-CELL enclosure, 20 x 20 x 10, 316L stainless steel, 1 gland plate, Vertical lugs |
| Material |
316L Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
20 " |
| Nominal Width |
20 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XLVS12020101
Eaton's Crouse-Hinds series Enclosures