Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
XLVS22424081
Eaton's Crouse-Hinds series Enclosures
EX-CELL V ENCL 24/24/08 1GP 304 SST
MFG Item Number
XLVS22424081
This item cannot be canceled or returned
Description
EX-CELL V ENCL 24/24/08 1GP 304 SST
Specifications
Specifications
| Manufacturer Part Number |
XLVS22424081 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series Ex-CELL enclosure, 24 x 24 x 8, 304 stainless steel, 1 gland plate, Vertical lugs |
| Material |
304 Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XLVS22424081
Eaton's Crouse-Hinds series Enclosures