Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XM040242A
0.25HP, 1725RPM, 3PH, 60HZ, 48, XPFC, F1
MFG Item Number
XM040242A
This item cannot be canceled or returned
Description
0.25HP, 1725RPM, 3PH, 60HZ, 48, XPFC, F1
Specifications
Specifications
| Manufacturer Part Number |
XM040242A |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
0.25HP, 1725RPM, 3PH, 60HZ, 48, XPFC, F1 |
| Type |
General Purpose |
| Horsepower |
1/4 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
48 |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Service Factor |
1 |
| Composition |
Steel |
| Length |
12.85 " |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
XM040242A
Baldor-ABB Motors Motors