Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XM050722A
.75HP, 3450RPM, 3PH, 60HZ, 56, 3413M
MFG Item Number
XM050722A
This item cannot be canceled or returned
Description
.75HP, 3450RPM, 3PH, 60HZ, 56, 3413M
Specifications
Specifications
| Manufacturer Part Number |
XM050722A |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.75HP, 3450RPM, 3PH, 60HZ, 56, 3413M |
| Type |
Explosion Proof |
| Horsepower |
3/4 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
Foot Mount |
| Current Rating |
1.3 A |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
XM050722A
Baldor-ABB Motors Motors