Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XM05122
1/0.75HP, 3450/2885RPM, 3PH, 60/50HZ, 56
This item cannot be canceled or returned
Description
1/0.75HP, 3450/2885RPM, 3PH, 60/50HZ, 56
Specifications
Specifications
| Manufacturer Part Number |
XM05122 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1/0.75HP, 3450/2885RPM, 3PH, 60/50HZ, 56 |
| Type |
Explosion Proof |
| Horsepower |
1 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
Foot Mount |
| Current Rating |
1.4 A |
| Service Factor |
1.15 |
| Net Weight |
41 lbs |
| Gross Weight |
41 lbs |
XM05122
Baldor-ABB Motors Motors