Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XM141522T-5
1.5HP, 3490RPM, 3PH, 60HZ, 143T, 3520M
MFG Item Number
XM141522T-5
This item cannot be canceled or returned
Description
1.5HP, 3490RPM, 3PH, 60HZ, 143T, 3520M
Specifications
Specifications
| Manufacturer Part Number |
XM141522T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1.5HP, 3490RPM, 3PH, 60HZ, 143T, 3520M |
| Type |
Explosion Proof |
| Horsepower |
1-1/2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Mounting |
Foot Mount |
| Current Rating |
1.5 A |
| Service Factor |
1.15 |
| Net Weight |
47 lbs |
| Gross Weight |
47 lbs |
XM141522T-5
Baldor-ABB Motors Motors