Series Information
| Manufacturer Part Number | XM14222T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 26M 2P XPFC HOR 145T T'STATS INVERTER |
| Type | Explosion Proof |
| Horsepower | 2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 145T |
| AC Voltage | 190 VAC, 230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 120 VAC, 240 VAC, 380 VAC, 480 VAC |
| Mounting | Foot Mount |
| Current Rating | 2.5 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Bearing Type | Ball |
| Length | 15.21 " |
| Net Weight | 46 lbs |
| Gross Weight | 46 lbs |